- 26 mm Roller Diameter
- 10 mm Stud Diameter
- M10X1 Thread
- Hex Hole End
- Needle Bearing Design
| Bearing Type | Needle Bearing |
| Stud Dia. | 10 mm |
| Roller Width | 12 mm |
| Stud Type | Eccentric |
| Threads per Inch | N/A |
| Inch/Metric | Metric |
| Stud Length | 23 mm |
| End Type | Hex Hole |
| Thread Pitch | 1 mm |
| Enclosure | Sealed |
| Thread Type | Metric |
| Material | Steel |
| Thread Size | M10 |
| Roller Dia. | 26 mm |
| Roller Type | Straight |
| Weight | 0.13 LB |
| EAN or UPC | 726166017729 |

