- Straight Inner Ring
- 1 3/4" ID x 2.2489" OD x 1 3/4" Wide
- w/Oil Hole
compliances
- 0
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| I.D. | 1 3/4 in |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.06 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 2.2489 in |
| Cage Material | N/A |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| Weight | 74.0 LB |

