- 1.9373 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| Series | Standard |
| Flanges | No flange |
| Speed (Max) Grease | 4500 |
| Speed (Max) Oil | 9000 |
| Bore Type | Straight |
| Material | 52100 Bearing Steel |
| Precision Rating | RBEC-1 |
| Housing & Shaft Fillet (in) | 0.025 |
| Dynamic Load Rating (lb) | 12460 |
| Outside Diameter - Inch | 1.9373 |
| Bore Size - Inch | 1.2915 |
| Sealed | None |
| Lubrication Hole Type | Lubrication groove and hole |
| Includes Inner Ring | No |
| Number of Rows | 1 |
| Platform | Cagerol Bearing |
| Cage Material | Steel |
| Static Load Rating (lb) | 18000 |
| Full Complement/Caged | Caged |
| Width | 1.37 |
| Seal Type | Unsealed |
| Duplexing | No |
| Weight | 0.38 LB |
| EAN or UPC | 726166068257 |

