Skip to content Skip to navigation menu
McGillMR 24 RS

MR 24 RS

CagerolВ® Sealed Standard Radial Needle Roller Bearing Without Inner
Item #101087244
  • 1.5 in Inside Diameter - 2.0625 in Outside Diameter
  • 1.25 in Outer Width
  • 52100 Bearing Steel - RBEC-1 Precision Rating
  • Sealed on One Side
McGillMR 24 RS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Inside Diameter - 2.0625 in Outside Diameter
  • 1.25 in Outer Width
  • 52100 Bearing Steel - RBEC-1 Precision Rating
  • Sealed on One Side

features

  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
  • Single rubber-lipped seal with lip turned out
Material 52100 Bearing Steel
Seal Type Rubber Lip
Weight 0.0 KG
EAN or UPC 726166066390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison