- Outer Ring & Roller Assembly
- 2 1/4" ID x 3" OD x 1 3/4" Wide
- Steel Cage
- Precision Ground
- Open
| I.D. | 2 1/4 in |
| Oil Hole | w/Oil Hole |
| End Type | Open End |
| Precision Ground | Yes |
| Enclosure | Open |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Special Features | Matched Set of Two |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 3 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Weight | 1.32 LB |

