- Outer Ring & Roller Assembly
- 3 3/4" ID x 4 3/4" OD x 2" Wide
- Steel Cage
- Precision Ground
- Open
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Special Features | Matched Set of Two |
| O.D. | 4.75 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| I.D. | 3 3/4 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Weight | 6.76 LB |
| EAN or UPC | 726166064334 |

