
- 2.63 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 52 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Standard internal clearance
Full Complement/Caged | Caged |
Dynamic Load Rating (lb) | 9000 |
Static Load Rating (lb) | 7300 |
Speed (Max) Grease | 5000 |
Overall Width (in) | 0.7087 |
Outside Diameter - Metric | 52 |
W33 Groove Width | 0.156 |
Sealed | Sealed - Both Sides |
Shaft Shoulder Diameter | 1.219 |
Housing & Shaft Fillet (in) | 0.039 |
Material | 52100 Bearing Steel |
Number of Rows | 1 |
Overall Width (mm) | 18 |
Speed (Max) Oil | 10000 |
Platform | Spherol |
Bore Size - Metric | 25 |
Housing Shoulder Diameter | 1.813 |
Duplexing | No |
Series | 22200 |
Weight | 0.4 LB |
EAN or UPC | 726166097905 |
