- Radial Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 4050 rpm |
| Adapter Assembly | SNW 06 |
| O.D. | 62 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 30 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 0.039 in |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 8100 rpm |
| Enclosure | Single NYLAPLATE® Seal |
| Dynamic Load Rating | 11500 lbf |
| Weight | 0.64 LB |

