- Radial Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| I.D. | 45 mm |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 85 mm |
| Weight | 1.3 LB |

