- Radial Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Radial Internal Clearance | C3 |
| Weight | 3.4 LB |

