- Radial Bearing
- 80 mm ID x 140 mm OD x 33 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Cage Material | Steel |
| I.D. | 80 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| O.D. | 140 mm |
| Weight | 4.6 LB |

