
- 5.69 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 140 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Standard internal clearance
Series | 22200 |
Housing & Shaft Fillet (in) | 0.079 |
Overall Width (in) | 1.2992 |
Speed (Max) Grease | 1625 |
Shaft Shoulder Diameter | 3.563 |
W33 Groove Width | 0.219 |
Static Load Rating (lb) | 48600 |
Duplexing | No |
Material | 52100 Bearing Steel |
Bore Size - Metric | 80 |
Full Complement/Caged | Caged |
Housing Shoulder Diameter | 5.688 |
Outside Diameter - Metric | 140 |
Platform | Spherol |
Overall Width (mm) | 33 |
Speed (Max) Oil | 3250 |
Number of Rows | 1 |
Sealed | Sealed - Both Sides |
Dynamic Load Rating (lb) | 42400 |
Weight | 4.6 LB |
EAN or UPC | 726166099640 |
