- Radial Bearing
- 85 mm ID x 150 mm OD x 36 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| O.D. | 150 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 85 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Weight | 5.9 LB |
| EAN or UPC | 726166098131 |

