- 7.31 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 170 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than standard internal clearance
- Lambda® seal on one side
| Housing Shoulder Diameter | 5.688 |
| Series | 22200 |
| Dynamic Load Rating (lb) | 70900 |
| Duplexing | No |
| Overall Width (in) | 1.6929 |
| Outside Diameter - Metric | 170 |
| Overall Width (mm) | 43 |
| Full Complement/Caged | Caged |
| Material | 52100 Bearing Steel |
| Shaft Shoulder Diameter | 4.188 |
| Sealed | Sealed - One Side |
| Bore Size - Metric | 95 |
| Maximum Operating Temperature | 300 |
| Outer Ring Type | Not split |
| Platform | Spherol |
| Precision Rating | P0 | ISO 15-2059 |
| Speed (Max) Grease | 1325 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| YS Seal Min. Face Clearance | 0.125 |
| Static Load Rating (lb) | 84900 |
| Speed (Max) Oil | 2650 |
| Housing & Shaft Fillet (in) | 0.079 |
| Number of Rows | 1 |
| W33 Groove Width | 0.328 |
| Weight | 9.2 LB |
| EAN or UPC | 726166127459 |

