- Radial Bearing
- 130 mm ID x 230 mm OD x 64 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| I.D. | 130 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 1900 rpm |
| Bearing Type | Radial Bearing |
| Adapter Assembly | SNW 26 |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Enclosure | Unsealed |
| O.D. | 230 mm |
| Housing Fillet Radius [Max] | 0.098 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 132500 lbf |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 950 rpm |
| Weight | 24.8 LB |

