- Radial Bearing
- 140 mm ID x 250 mm OD x 68 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| I.D. | 140 mm |
| O.D. | 250 mm |
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 31.3 LB |
| EAN or UPC | 726166114282 |

