Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22230W33TSVA

SPHERE-ROL® Spherical Bearing
Item #103874228
  • Radial Bearing
  • 150 mm ID x 270 mm OD x 73 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Steel Cage
  • Single High Temperature NYLAPLATE® Seal
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 150 mm ID x 270 mm OD x 73 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Steel Cage
O.D. 270 mm
Enclosure Single High Temperature NYLAPLATE® Seal
I.D. 150 mm
Radial Internal Clearance Specification Normal Clearance
Bore Type Round Bore
Cage Material Steel
Radial Internal Clearance Normal
Bearing Type Radial Bearing
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Weight 31.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison