- Radial Bearing
- 45 mm ID x 100 mm OD x 36 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| O.D. | 100 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 2325 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 45 mm |
| Adapter Assembly | SNW 109 |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.059 in |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 30100 lbf |
| Radial Internal Clearance | Normal |
| Enclosure | Double NYLAPLATE® Seals |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Oil | 4650 rpm |
| Bore Type | Tapered Bore |
| Weight | 3.1 LB |
| EAN or UPC | 726166009687 |

