- Radial Bearing
- 50 mm ID x 110 mm OD x 40 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Double NYLAPLATE® Seals |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 110 mm |
| Limiting Speed - Oil | 4200 rpm |
| Dynamic Load Rating | 37400 lbf |
| Adapter Assembly | SNW 110 |
| Limiting Speed - Grease | 2100 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| I.D. | 50 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| Weight | 4.1 LB |
| EAN or UPC | 726166010027 |

