- Radial Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Limiting Speed - Oil | 3800 rpm |
| Adapter Assembly | SNW 111 |
| O.D. | 120 mm |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Fillet Radius [Max] | 0.079 in |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 41300 lbf |
| Limiting Speed - Grease | 1900 rpm |
| I.D. | 55 mm |
| Weight | 5.3 LB |

