- Radial Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Dynamic Load Rating | 41300 lbf |
| Adapter Assembly | SNW 111 |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 3800 rpm |
| Radial Internal Clearance | Normal |
| Enclosure | Double NYLAPLATE® Seals |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 1900 rpm |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.079 in |
| I.D. | 55 mm |
| Bearing Type | Radial Bearing |
| Weight | 5.3 LB |

