- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Enclosure | Double NYLAPLATE® Seals |
| Limiting Speed - Oil | 3000 rpm |
| Dynamic Load Rating | 68400 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 150 mm |
| Adapter Assembly | SNW 114 |
| Bore Type | Tapered Bore |
| Outer Ring Width | 51 mm |
| Bearing Type | Radial Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 70 mm |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Series | 22300 Series |
| Housing Fillet Radius [Max] | 0.079 in |
| Limiting Speed - Grease | 1500 rpm |
| Weight | 9.5 LB |
| EAN or UPC | 726166011239 |

