- Radial Bearing, Expansion Type
- 75 mm ID x 160 mm OD x 55 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 75 mm |
| Limiting Speed - Grease | 1400 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Cage Material | Steel |
| Limiting Speed - Oil | 2800 rpm |
| Bearing Type | Radial Bearing, Expansion Type |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Adapter Assembly | SNW 115 |
| Housing Fillet Radius [Max] | 0.079 in |
| Bore Type | Round Bore |
| Radial Internal Clearance | C4 |
| Enclosure | Double NYLAPLATE® Seals |
| Dynamic Load Rating | 74800 lbf |
| O.D. | 160 mm |
| Weight | 11.9 LB |

