- Radial Bearing
- 75 mm ID x 160 mm OD x 55 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Enclosure | Single NYLAPLATE® Seal |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 1400 rpm |
| Bore Type | Tapered Bore |
| Housing Fillet Radius [Max] | 0.079 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 160 mm |
| Limiting Speed - Oil | 2800 rpm |
| Radial Internal Clearance | Normal |
| Adapter Assembly | SNW 115 |
| I.D. | 75 mm |
| Dynamic Load Rating | 74800 lbf |
| Bearing Type | Radial Bearing |
| Weight | 11.9 LB |

