- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 77500 lbf |
| I.D. | 80 mm |
| Cage Material | Steel |
| Enclosure | Single LAMBDA® Seal |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1325 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| Adapter Assembly | SNW 116 |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 2650 rpm |
| O.D. | 170 mm |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 13.9 LB |
| EAN or UPC | 726166011666 |

