- Radial Bearing
- 85 mm ID x 180 mm OD x 60 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bore Type | Round Bore |
| Enclosure | Double NYLAPLATE® Seals |
| Limiting Speed - Oil | 2500 rpm |
| I.D. | 85 mm |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Housing Fillet Radius [Max] | 0.098 in |
| Bearing Type | Radial Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 180 mm |
| Adapter Assembly | SNW 117 |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 95100 lbf |
| Limiting Speed - Grease | 1250 rpm |
| Weight | 16.2 LB |

