- Radial Bearing
- 90 mm ID x 190 mm OD x 64 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Adapter Assembly | SNW 118 |
| Cage Material | Steel |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 98400 lbf |
| O.D. | 190 mm |
| I.D. | 90 mm |
| Limiting Speed - Oil | 2350 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 1175 rpm |
| Housing Fillet Radius [Max] | 0.098 in |
| Enclosure | Single LAMBDA® Seal |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Weight | 19.2 LB |
| EAN or UPC | 726166096212 |

