- Radial Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 2050 rpm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| O.D. | 215 mm |
| Dynamic Load Rating | 128800 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Adapter Assembly | SNW 120 |
| Ring Modification | None |
| Limiting Speed - Grease | 1025 rpm |
| I.D. | 100 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 0.098 in |
| Radial Internal Clearance | C3 |
| Weight | 28.4 LB |

