- RPC 8MM TITANIUM BELT
applications
- General Industry, Agricultural, Machine Tools
features
- HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability
- Superior resistance to flex fatigue
- Expanded range of working temperatures from -40В°C (-40В°F) to +120В°C (+248В°F) and ability to withstand peaks up to +140В°C (+284В°F)
- Highly resistant to mineral oils and abrasion
- 100% carbon, the cord provides extreme dimensional stability (no stretch) under static and dynamic operational loads
- Maintenance-free, no need to re-tension
- Dual spiral S & Z twist cord provides neutral tracking
- Extremely accurate tooth meshing resulting in the reduction of abrasion, vibrations, & noise
- High-performing special fabric bonded to the tooth surface
- Improved torque carrying capacity and tooth shear resistance
- Special film provides self-lubricating properties
- Long lasting durability and antistatic properties
- Low friction, increased drive efficiency with less sprocket wear
| Weight | 0.0 LB |
| EAN or UPC | 746041530594 |

