- Power-Lock Turn-On Coated Disc
- 3 in Diameter
| Mounting | Turn On |
| Bond | Resin |
| Abrasive Trade Name | ALO |
| Grit | 36 |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Abrasive Material | Regular Aluminum Oxide |
| Body Material | Fiber |
| Weight | 0.0 LB |
| Mounting | Turn On |
| Bond | Resin |
| Abrasive Trade Name | ALO |
| Grit | 36 |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Abrasive Material | Regular Aluminum Oxide |
| Body Material | Fiber |
| Weight | 0.0 LB |