- 3/8" Capacity
- 12 Volt
- 0-1600 RPM
- 0-32,000 BPM
- Cordless
applications
- Concrete
- Masonry
- Wood
- Metal
features
- Cushion grip handle
- Carbide-tipped bits
- Trigger speed control
- Self-stopping brushes
includes
- Impact-resistant carrying case
| Voltage Rating | 12 |
| Torque | 110 in lb |
| Blows/Impacts Per Minute | 32000 blows/min |
| RPM [Max] | 1600 rpm |
| Type | Hammer-Drill |
| Capacity, in | 0.375 in |
| Cordless | Yes |
| Weight | 19.03 LB |

