- 1/2" Capacity
- 18 Volt
- 0-500 RPM
- Cordless
applications
- becomes 1/2" capacity straight drill with right angle heads removed
- For heavy-duty industrial/construction
- Used extensively for drilling between joists, studding, in tight corners, or in close quarters on machinery equipment
- For use with up to 4 5/8" self-fed bits
features
- Helical cut, heat-treated gears
- Ball and roller bearings
- Aluminum gear case and diaphragm support shaft and bearings
- Heavy-duty industrial chucks
- Trigger speed control reversing switches
- High strength, impact-resistant handles
- Reversing
- Durable, glass reinforced nylon handles
- Steel hardened shafts
- 360° head and handle swivel can be locked tight in any position
- Steel capacity 1/2", 1/2-20 spindle size
- Variable type
- Variable speed
- Rated 7 A, 0-500 rpm
| Battery Capacity (Amp-Hrs) | 2 |
| Cordless | Yes |
| Voltage Rating | 18 |
| Tool Wt. | 5.35 lb |
| Type | Drill |
| Capacity, in | 0.5 in |
| RPM [Max] | 500 rpm |
| Weight | 6.69 LB |

