- Variable Speed Drill
- 1/2 in Chuck Size
- 1800 Maximum RPM
- Cordless
- 120 Voltage Rating
description
- The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites. REDLINK™ Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life.
features
- Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM.
- Compact design: allows greater accessibility in tight work spaces.
- All-metal gear case and chuck: provide maximum impact and shock durability.
- REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life.
| Chuck Type | Keyless |
| Torque [Max] | 500 in lb |
| Voltage Rating | 120 |
| Length | 7 3/4 in |
| Cordless | Yes |
| RPM [Max] | 1800 rpm |
| Type | Variable Speed Drill |
| Chuck Size | 1/2 in |
| Reverse | Yes |
| Battery Ampere-Hour (AH) | 2 Ah |
| Width | 3 1/2 in |
| Housing Material | Metal |
| Clutch Settings | 22 |
| Weight | 0.0 LB |
| EAN or UPC | 45242355044 |

