- Toilet and Urinal Auger Kit
description
- The MILWAUKEE® M12™ TRAPSNAKE™ 2-Tool Combo Kit Porcelain Auger System is the ideal solution for service plumbers and maintenance crews to unclog urinals, toilets, and floor traps. By offering multiple auger attachments that are compatible with a single power source, MILWAUKEE® TRAPSNAKE™ Auger System delivers versatility and capabilities never seen before in a closet auger. The auger system is powered by MILWAUKEE® M12™ TRAPSNAKE™ Driver and is the first powered unit optimized for the challenges of porcelain fixtures. It has the power and speed to work through tough clogs in tight traps with optimized electronics that protect the fixture from the auger and allow users to feel when engaged with a blockage to aid in retrieving. MILWAUKEE® TRAPSNAKE™ Auger attachments feature several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. This combo kit includes an M12™ TRAPSNAKE™ 4' Urinal Auger, M12™ TRAPSNAKE™ 6' Toilet Auger, M12™ REDLITHIUM™ CP 1.5 Battery Pack, M12™ Battery Charger, and M12™ TRAPSNAKE™ Driver.
features
- Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
- Fixed rubber boot prevents porcelain scratches throughout the life of the tool
- Replacement Cable Available: 48-53-3574 and 48-53-3576
- Cable size (length x diameter): Urinal Auger (3/8 in. x 4 ft.) and Toilet Auger (1/2 in x 6 ft.)
- Ideal use: Toilets, Urinals, and Floor traps
- Recommended Drain Size: Urinal (1-1/4 in. - 2 in) and Toilet (2 in. - 4 in.)
- The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
- Part of the M12™ System, Featuring over 100 tools
- Available accessories: TRAPSNAKE™ Toilet Auger Case (48-22-2577) and TRAPSNAKE™ Urinal Auger Case (48-22-2577)
- Warranty: 5-year tool, 3-year Battery, 2-year cable
- Includes: (1) TRAPSNAKE™ 6 ft. Toilet Auger, TRAPSNAKE™ 4 ft. Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™Charger
includes
- (1) TRAPSNAKE™ 6' Toilet Auger, (1) TRAPSNAKE™ 4' Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™ Charger
| Weight | 12.0 LB |
| EAN or UPC | 45242777662 |

