- Cable Container
description
- The MILWAUKEE® Medium Cable Container is designed for the 7/8" Sectional Cables, providing easier transportation of sectional cables on and off the job. The enclosed cable container contains the mess to help keep the work area clean and has a drainage port for all unwanted liquid to be drained from the container if needed. The stackable design provides a more organized work area and van. This cable container holds up to five sections of 7/8" x 15' cables.
features
- Container Capacity: (9) 5/8" x 15" Sections, 67.5 ft Total Length
- Enclosed Cable Container Contains the Mess
- Drainage Port Allows All Unwanted Liquid to Escape
- For use with Milwaukee or other professional sectional drain cleaning cables
- Ensures easy transportation of sectional cables
- Cable container weight: 6lbs (without cable)
- Ergonomic handle for most comfortable transportation
- Drainage port to remove unwated liquid
- Cable sold separately
includes
- (1) Medium Cable Container For Sectional Cable (47-53-2870)
| Weight | 6.0 LB |
| EAN or UPC | 45242593934 |

