- Wood Cutting
- 6 Teeth per Inch
- 12" Length
| Shank | 1/2 in |
| Length | 12 in |
| Teeth Per Inch | 6 |
| Blade Type | Wood Cutting |
| Thickness | N/A |
| Weight | 0.29 LB |
| Shank | 1/2 in |
| Length | 12 in |
| Teeth Per Inch | 6 |
| Blade Type | Wood Cutting |
| Thickness | N/A |
| Weight | 0.29 LB |