- Wood Cutting
- 5 Teeth per Inch
- 6" Length
| Thickness | N/A |
| Shank | 1/2 in |
| Teeth Per Inch | 5 |
| Length | 6 in |
| Blade Type | Wood Cutting |
| Weight | 0.19 LB |
| Thickness | N/A |
| Shank | 1/2 in |
| Teeth Per Inch | 5 |
| Length | 6 in |
| Blade Type | Wood Cutting |
| Weight | 0.19 LB |