- 3 5/8 in Length
- 14 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize metal cutting performance.
features
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- 5 blades per package
- Matrix II bi-metal teeth for greater durability
| Length | 3 5/8 in |
| Blade Type | Multi-Material |
| Thickness A [Min] | 0.035 in |
| No. of Teeth | 50 |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Width | 5/16 in |
| Teeth Per Inch | 14 |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.08 LB |
| EAN or UPC | 45242082803 |

