- All Purpose
- 10 Teeth per Inch
- 8" Length
| Teeth Per Inch | 10 |
| Shank | 1/2 in |
| Length | 8 in |
| Blade Type | All Purpose |
| Thickness | 0.035 in |
| Weight | 2.25 LB |
| Teeth Per Inch | 10 |
| Shank | 1/2 in |
| Length | 8 in |
| Blade Type | All Purpose |
| Thickness | 0.035 in |
| Weight | 2.25 LB |