- Tungsten Carbide
- Coarse Grit
- 4" Length
| Length | 4 in |
| Shank | 1/2 in |
| Thickness | 0.032 in |
| Teeth Per Inch | N/A |
| Blade Type | Tungsten Carbide |
| Weight | 0.03 LB |
| Length | 4 in |
| Shank | 1/2 in |
| Thickness | 0.032 in |
| Teeth Per Inch | N/A |
| Blade Type | Tungsten Carbide |
| Weight | 0.03 LB |