- Metal Cutting
- 18 Teeth per Inch
- 12" Length
| Teeth Per Inch | 18 |
| Length | 12 in |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Blade Type | Metal Cutting |
| Weight | 0.19 LB |
| Teeth Per Inch | 18 |
| Length | 12 in |
| Shank | 1/2 in |
| Thickness | 0.035 in |
| Blade Type | Metal Cutting |
| Weight | 0.19 LB |