- 4 in Cutting Dia.
- Core Drill Style
- 5.7 in Length
- Carbide Tipped Material
description
- Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
features
- Thin wall design
- 4 in. diameter
- Usable cutting depth 2-13/16 in.
- Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3555, 48-03-3561)
- Use with 7-1/2 in. extension 48-95-6075
- Use with guide plate 48-20-6156 and centering pin 48-20-6155
- Includes core body with guide plate & centering pin
| Weight | 2.24 LB |
| EAN or UPC | 45242105502 |

