Skip to content Skip to navigation menu
High Speed Steel SDS-Max Percussion Drill Bit

48-20-6162

High Speed Steel SDS-Max Percussion Drill Bit
Item #103965951
  • 5 in Cutting Dia.
  • Percussion Drill Style
  • 4 3/4 in Length
  • High Speed Steel Material
High Speed Steel SDS-Max Percussion Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Cutting Dia.
  • Percussion Drill Style
  • 4 3/4 in Length
  • High Speed Steel Material

description

  • Milwaukee®'s SDS-Max and spline thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

features

  • Thin wall design
  • 5 in. diameter
  • Usable cutting depth 2-13/16 in.
  • Use with 12 in. spline adapter shank (48-03-3540) or 12 in. SDS-Max adapter shank (48-03-3574)
  • Use with 7-1/2 in. extension 48-95-6075
  • Use with guide plate 48-20-6162 and centering pin 48-20-6155
  • Includes core body with guide plate & centering pin
Weight 0.19 LB
EAN or UPC 45242107629
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison