- Forged Aluminum Material
- 1 1/4 in Die Size
description
- MILWAUKEE® Portable Pipe Threading Dies are replacements for: MILWAUKEE® Forged Aluminum Die Heads, MILWAUKEE® Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads. Offered in Alloy and High-Speed Tool Steel sizes 1/2"-2". Milwaukee's High-Speed Dies have the ability to thread Stainless Steel Pipe. Stamped size, type and alignment numbers for easy identification and installation.
features
- High-Speed Tool Steel
- Ability to Thread Stainless Steel
- 11-½ TPI
- Replacement pipe dies for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads
- Stamped size and type of die for easy identification
- Stamped alignment numbers for quick installation into die head
- Designed to produce clean and precise cuts for pipes
- Ranging from ½" -2"
- Includes 1 matched set of 4 High-Speed NPT dies
- Right-hand directional cutting motion
| Material | Forged Aluminum |
| Ratcheting | No |
| Die Head Size | 1 1/4 in |
| Fits Nominal Pipe Size | 1 1/4 |
| Weight | 1.2 LB |
| EAN or UPC | 45242608836 |

