- Bi-Metal Band Saw Blades
- 14/18 Teeth per Inch
- Cuts 5/32" to 3/16" Thick Materials
- 44 7/8" L x 1/2" W x 0.020" T
- High Speed Steel Blade
features
- Designed to maximize performance of any portable band saw that takes a 44 7/8" blade
- Delivers long tooth life and exceptional durability in metal cutting applications, including strut, conduit, angle iron, copper tube, threaded rod and pipe
- Tooth form, pitch and set have been designed to deliver straight, accurate cuts across a broad range of materials
- Matrix II high speed steel teeth deliver maximum durability
- Alloy backing steel provides extended blade life
- Precision formed teeth create fast, clean cuts
- For cutting common materials up to 5/32" thick and very hard materials 5/32" to 3/16" thick
| Blade Material | High Speed Steel |
| Thickness | 0.02 in |
| Width | 1/2 in |
| Diameter or Wall Thickness | 5/32 in to 3/16 in |
| Length | 44 7/8 in |
| Teeth Per Inch (Text) | 14/18 |
| Weight | 3.87 LB |

