
description
- Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. The full cable twist knot wire wheel is designed for general heavy duty cleaning of scale, surface oxidation, rubber flash, heavy burrs and weld splatter. Full cable twist knot wire wheels are available in carbon and stainless steel. This cable knot wire wheel is designed for use with 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.
features
- Improved design reduces wire fatigue
- Max 12,000 RPM
- Hyperwire™ construction for faster material removal and greater life
- Precision construction reduces vibration
Weight | 0.6 LB |
EAN or UPC | 45242145201 |
