Skip to content Skip to navigation menu
Milwaukee Tool48-53-0075

48-53-0075

Standard Coiled Cables
Item #103988316
  • Standard Coiled Cable
  • Coiled Cable
Milwaukee Tool48-53-0075
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Coiled Cable
  • Coiled Cable

features

  • Music wire retains rebound resiliency
  • Right hand wind design
  • Coil spring expands against locking device or chuck to eliminate slippage
Type Coiled Cable
Length @ Diam 30 ft @ 1/4 in
For Model No. 0566-1 & 0567-1 Drain Cleaner
Weight 4.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison