Skip to content Skip to navigation menu
Milwaukee Tool48-89-4637

48-89-4637

Titanium Coated 7 Pieces Drill Bits Set
Item #118008044
  • 7 Pieces
  • Twist Bit Type
Milwaukee Tool48-89-4637
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Pieces
  • Twist Bit Type

description

  • The MILWAUKEE® 7 Piece SHOCKWAVE™ RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat leading to longer bit life. Designed with a Variable Helix ™ that includes an aggressive 35° helical angle, which ends at 15°, these titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The bits also feature an internal ENHANCED TAPERED WEB that greatly increases their strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals, Milwaukee Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.

features

  • QUAD EDGE TIP™ designed to decrease heat build up and drill faster
  • Internal ENHANCED TAPERED WEB™ enhances bit strength
  • VARIABLE HELIX™ design for rapid material extraction
  • RED HELIX™ design delivers 5X LIFE over black oxide drill bits
  • 135° split point tip for precision start
  • Designed for Wood, Plastic, and Metal drilling applications
  • SHOCKWAVE™ 1/4" Hex Shank

includes

  • (2) 1/16"
  • (1) 1/8"
  • (1) 3/16"
  • (1) 1/4"
  • (1) 5/16"
  • (1) 3/8" Drill Bits
Recommended Safety Equipment Safety Glasses
No. of Pieces 7
Drill Bit Length Type Jobber
Weight 0.325 LB
EAN or UPC 45242572656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison