Milwaukee Tool
49-16-2966
M18 FUELв„ў 1/2 in Impact Wrench with Pin Detent Protective Boot
Item #120273867
features
- Up to 900 ft-lbs of fastening torque & 1,100 ft-lbs of nut busting torque
- More power for the most demanding applications
- 7.3” in length (~1.5” shorter than leading competitor)
- Most compact in its class, allowing for more access in tight spaces
- Robust Gearcase, and battery isolation system provides secure Connection and controls vibration transmitted to the pack.
| Weight | 0.29 LB |
| EAN or UPC | 45242810116 |
