- 4 5/8 in Hole Saw Diameter
- 1.7 in Drilling Depth
- Bi-Metal Hole Saw Material
description
- The MILWAUKEE® 4-5/8" HOLE DOZER™ Bi-Metal Hole Saws new 3/5 TPI tooth design offers the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Increased Pilot Visibility for Accurate Hole Saw Placement
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- RIP GUARD™ Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" Cutting Depth
| Case Included | No |
| Hole Saw Type | Multipurpose |
| Chuck Size Required [Min] | 3/8 in |
| Recommended Safety Equipment | Safety Glasses |
| Length | 3.5 in |
| Drilling Depth | 1.7 in |
| Teeth Per Inch | 3/5 |
| Hole Saw Diameter | 4 5/8 in |
| Warranty | Limited Lifetime Tooth Break Warranty |
| Hole Saw Material | Bi-Metal |
| Bit Type | Hole Saw |
| Weight | 1.0 LB |
| EAN or UPC | 452425872920 |

